Synxtreme Hd-2, Drum, Synthetic, Calcium Sulphonate Heavy Duty Grease

  • Mfr # L0401-040

  • Zoro # G401865670


product price: $9,732.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Color
Tan
Type
Grease
Application
Anti-Friction Bearings, Subjected To Wide Operating Temperatures
Series
Synxtreme HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L0401-040
Zoro #
G401865670
UPC #
89215440115
Country of Origin
United States

Details

Container Type
Drum
Color
Tan
Type
Grease
Application
Anti-Friction Bearings, Subjected To Wide Operating Temperatures
Series
Synxtreme HD
Dropping Point
600°F
Four Ball Weld Load
420 kg
Four-Ball Wear
0.45 mm
Maximum Operating Temperature
450 Degrees F
Minimum Operating Temperature
-45 Degrees F
Pour Point
-40 Degrees F
NLGI Viscosity Grade
2
Thickener Type
Calcium Sulfonate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.