Zoro Homepage

1 Quart SAE 20w50 High Performance Motorcycle Oil

  • Mfr # 10700

  • Zoro # G915774413


product price: $28.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10700
Zoro #
G915774413
UPC #
49807107000
Country of Origin
China

Description

Lucas High Performance Motorcycle Oils are the result of technology gained through years of blending motor oils and gear oils for the racing industry. These are TRUE racing oils that FAR exceed all manufacturer specifications and can outlast other oils up to 4 times on the track or on the street. Synthetic SAE 5W-30 Formulated to lower engine temperatures and raise oil pressure reduce noise and increase performance. Synthetic SAE 5W-30 Motorcycle Oil contains a high level of detergents and dispersants to resist sludge and varnish formation which offers maximum protection with minimum drag. Synthetic SAE 10W-30 Formulated with clutch saving technology a must for wet clutch applications and high RPM engines. Use in ALL air-cooled and water-cooled 4-stroke Engines that call for SAE 10W-30 motor oil. Synthetic SAE 20W-50 Proven to cool and quiet engines and gear boxes. Use in ALL air-cooled and water-cooled 4-stroke Engine Primaries and Transmissions that call for SAE 20W-50 motor oil. SAE 50 wt. / SAE 70 wt. Formulated to lower engine temperatures and raise oil pressure reduce noise and increase performance. SAE 70 wt. & SAE 50 wt. Motorcycle Oil contains a high level of detergents and dispersants to resist sludge and varnish formation which offers maximum protection with minimum drag. Features -Lower oil temperatures -Longer oil life -Longer component life -Less noise fewer leaks -Meets or exceeds - API SG / SF / CC / CD JASO MA & JASO MA-2 ACEA A3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.