
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L44-10043
Zoro #
G816326131
UPC #
-
Country of Origin
China
Description
Gear oils have needed improving for years, especially in the high performance industry. The Lucas 80W-90 enjoys the technology Lucas developed in making the in. Lucas Heavy-Duty Oil Stabilizer in., the number one supplemental oil in the Heavy-Duty industry. This gear oil formula is fortified with special anti-wear agents and lubricity agents to control wear and drag as well as special additives to control heat. These features are not found in ordinary gear oils. This gear oil is both excellent for race cars and any Heavy-Duty application where plain gear oils just aren't good enough. Features Contains Special Anti-Wear And Lubricity Agents. Helps To Control Heat. Excellent For High Performance And Heavy-Duty Applications. Specification Unit Type - Bottle. Unit Size - 1 Quart. Use - High Performance. Viscosity Grade - SAE 80W-90. API Rating - GL-5.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.