Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Additive, 55 gal Sz, Bright Blue
- Mfr # 10326
- Zoro # G223523796
product price:Â
$
1,915.99
/ea
Key Features
Engine Cycle
2-Cycle, 4-Cycle
Viscosity @ 100 Deg F
3.5 cSt
Container Type
Drum
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Specific Gravity
0.8514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10326
- Zoro #
- G223523796
- UPC #
- 049807103262
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
- Fits Chest Size
- It Cleans, Lubricates and Maintains Fuel Systems and Compression Rings, Safe for All Fuel Systems
Details
- Engine Cycle
- 2-Cycle, 4-Cycle
- Viscosity @ 100 Deg F
- 3.5 cSt
- Container Type
- Drum
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Specific Gravity
- 0.8514
- Product Type
- Fuel Stabilizer
- Additive Included
- Fuel stabilizer
- Viscosity @ 40 Deg C
- 13.3 cSt
- Item
- Additive
- Compatible Engine Type
- Gasoline Engines
- Treatment Volume
- 80 gal
- Color
- Bright Blue
- Features
- It Cleans, Lubricates and Maintains Fuel Systems and Compression Rings, Safe for All Fuel Systems
- Compatible Fluid Type
- Gasoline
- Product Form
- Liquid
- Series
- Fuel Stabilizer
- Wire Color
- Bright Blue
Description
Additive, Container Type Drum, Container Size 55 gal, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Color Bright Blue, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Fuel stabilizer, Features It Cleans, Lubricates and Maintains Fuel Systems and Compression Rings, Safe for All Fuel Systems, Product Type Fuel Stabilizer, Series Fuel Stabilizer, Specific Gravity 0.8514
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.