This item is Discontinued.

No Product Image Available

Extreme Duty Bore Solvent Ultrasonic Gun Cleaner, Size 4 oz, 12PK (Discontinued)

  • Mfr # 10907-12
  • Zoro # G307848012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10907-12
Zoro #
G307848012
UPC #
-
Country of Origin
United States

Description

Used and recommended by major firearms manufacturers, Lucas Extreme Duty Bore Solvent Ultrasonic Gun Cleaner is a premium blend of cleaning solvents and corrosion inhibitors It easily removes carbon and powder residue from actions as well as copper and lead fouling from cylinders and barrels The solvent based formula cleans deep to remove old oils and grease and provides a micro thin layer of rust and corrosion inhibitor on metal surfaces and bores It is safe on polymers and factory applied firearm finishes Lucas Extreme Duty Bore Solvent Ultrasonic Gun Cleaner was also designed to thoroughly and efficiently clean firearms using an ultrasonic cleaner and its high flash point makes it ideal for heated tank units The special formulation is designed to be used straight from the bottle in ultrasonic cleaners without any messy mixing and without having to use a rinsing agent or lubrication dip, saving you time and money After ultrasonic cleaning, simply remove your firearm, allow it to drip dry or used compressed air, lubricate per manufacturers instructions and reassemble Your firearm is clean, protected from corrosion inside and out, lubricated and ready for storage, carry or useCleans and protects your firearms and provides excellent rust protection Low odor, pleasant grape scent, contains no ammonia, kerosene, or water Great for use in ultrasonic cleaners, solvent based formula requires no mixing, rinsing, or oil dip after ultrasonic use, saving time and money Ideal in heated units with a flash point of 210 degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.