Shop LUCAS OIL
See all product information
Create Account
Fluid
- Mfr # 10009
- Zoro # G223785583
product price:Â
$
18.89
/ea
Sold in multiples of 12 for
$226.68
Key Features
Specific Gravity
0.92
Viscosity @ 100 Deg C
40 cSt
Series
Transmission Fix
Standards
29 CFR 1910.1200 Hazard Communication Standard (HCS)
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10009
- Zoro #
- G223785583
- UPC #
- 049807100094
- Country of Origin
- United States
Dimensions
- Container Size
- 24 oz
- Fits Chest Size
- Effective in an Extremely High Percentage of Cases, Lowers Operating Temperatures and Stops Foaming
Details
- Item
- Fluid
- Specific Gravity
- 0.92
- Viscosity @ 100 Deg C
- 40 cSt
- Series
- Transmission Fix
- Standards
- 29 CFR 1910.1200 Hazard Communication Standard (HCS)
- Container Type
- Bottle
- Transmission Type
- Automatic Transmissions
- Transmission Fluid Type
- MTF
- Color
- Red
- Base Formulation
- Conventional
- SAE Viscosity Grade
- Not Specified
- Manufacturer Specifications
- Not Specified
- Features
- Effective in an Extremely High Percentage of Cases, Lowers Operating Temperatures and Stops Foaming
- Flash Point
- 435 Degrees F
- Wire Color
- Red
Description
Fluid, Transmission Fluid Type MTF, Container Type Bottle, Container Size 24 oz, Series Transmission Fix, Transmission Type Automatic Transmissions, Viscosity Index Not Applicable, Standards 29 CFR 1910.1200 Hazard Communication Standard (HCS), Base Formulation Conventional, SAE Viscosity Grade Not Specified, Color Red, Manufacturer Specifications Not Specified, Additives Included Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.