Shop LUCAS OIL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fluid
Mfr # 10852
Zoro # G623522917
product price:Â
$
2,461.99
/ea
Key Features
Base Formulation
Glycol
Product Form
Liquid
Brake Fluid Type
DOT 4
Maximum pH Level
11
Standards
FMVSS 116, SAE J1703
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10852
- Zoro #
- G623522917
- UPC #
- 049807108526
- Country of Origin
- United States
- Base Formulation
- Glycol
- Item
- Fluid
- Product Form
- Liquid
- Brake Fluid Type
- DOT 4
- Maximum pH Level
- 11
- Standards
- FMVSS 116, SAE J1703
- Brake Type
- Disc Brakes, Drum Brakes
- Minimum pH Level
- 9
- Color
- Pale Yellow
- Boiling Point
- 446 Degrees F
Description
Fluid, Base Formulation Glycol, Brake Fluid Type DOT 4, Brake Type Disc Brakes, Drum Brakes, Container Size 55 gal, Standards FMVSS 116, SAE J1703, Boiling Point 446 Degrees F, Color Pale Yellow, Maximum pH Level 11, Minimum pH Level 9, Product Form Liquid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.