Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease, 400 lb, Drum, Green

  • Mfr # 10335

  • Zoro # G402751323


product price: $3,064.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Net Weight
400 lb
Container Type
Drum
Color
Green
For Use On
Bearing
Specific Gravity
0.90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10335
Zoro #
G402751323
UPC #
-
Country of Origin
United States

Dimensions

Container Size
400 lb

Details

Item
Grease
Net Weight
400 lb
Container Type
Drum
Color
Green
For Use On
Bearing
Specific Gravity
0.90
Standards
ASTM D1264, ASTM D1742, ASTM D1743, ASTM D217, ASTM D2265, ASTM D2596, ASTM D4048, ASTM D445
Series
X-TRA
Viscosity Index
99
Features
All Temperature Stable
Thickener Type
Polyurea
Dropping Point
500 Degrees F
Compatible Surface Material
Steel
Resistance Properties
Water Resistant
Viscosity @ 100 Deg C
14.5 cSt
Base Formulation
Conventional
Odor
Mild Petroleum
Viscosity @ 40 Deg C
145 cSt
Product Type
Grease
Product Form
Solid
NLGI Viscosity Grade
2
ISO Viscosity Grade
220

Description

Grease, Product Type Grease, Series X-TRA, Container Type Drum, Container Size 400 lb, For Use On Bearing, ISO Viscosity Grade 220, NLGI Viscosity Grade 2, Thickener Type Polyurea, Standards ASTM D1264, ASTM D1742, ASTM D1743, ASTM D217, ASTM D2265, ASTM D2596, ASTM D4048, ASTM D445, Color Green, Product Form Solid, Base Formulation Conventional, Compatible Surface Material Steel, Dropping Point 500 Degrees F, Features All Temperature Stable, Net Weight 400 lb, Odor Mild Petroleum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.