Hub Oil, Bottle, 32 oz, 85 cSt Viscosity (SUS at 100 F), Amber

  • Mfr # 10088

  • Zoro # G5573027


product price:  $11.95
/ea

Key Features

Container Size
32 oz
ISO Viscosity Grade
65
Series
Hub Oil
Sub-Category
Oil Additives
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10088
Zoro #
G5573027
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 oz
Size
32 oz
Size/Net Weight
2.08 lb

Details

Item
Hub Oil
ISO Viscosity Grade
65
Series
Hub Oil
Sub-Category
Oil Additives
Color
Amber
Flash Point
430 Degrees F
Application
Fuel Additive
Specific Gravity
0.91
Standards
ASTM
Container Type
Bottle
Flash Point (F)
430 Degrees F
Boiling Point (F)
500 Degrees F
Appearance
Dark
Type
Heavy Duty
For Use With
Automotive
Features
Slows Leaks
Viscosity Index
85
Viscosity @ 40 Deg C
85 cSt
Viscosity @ 100 Deg F
85 cSt
Viscosity @ 100 Deg C
85 cSt
Odor
Petroleum; Sulfur
For Use On
Steering Axles, Trailer Hubs on Heavy Duty Trucks
Resistance Properties
Heat Resistant
Boiling Point
500 Degrees F
Product Type
Lubricant
Product Form
Liquid

Description

Hub Oil, Product Type Lubricant, Series Hub Oil, Container Type Bottle, Container Size 32 oz, For Use On Steering Axles, Trailer Hubs on Heavy Duty Trucks, ISO Viscosity Grade 65, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Viscosity @ 100 Deg F 85 cSt, Standards ASTM, Color Amber, Product Form Liquid, Boiling Point 500 Degrees F, Features Slows Leaks, Flash Point 430 Degrees F, Odor Petroleum; Sulfur, Resistance Properties Heat Resistant, Specific Gravity 0.91

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.