Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lithium Grease, 120 lb, Drum, Gray

  • Mfr # 10922

  • Zoro # G516249914


product price: $1,477.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Net Weight
120 lb
Container Size
120 lb
Container Type
Drum
Color
Gray
Flash Point
392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10922
Zoro #
G516249914
UPC #
049807109226
Country of Origin
United States

Dimensions

Container Size
120 lb
Size
120 lb

Details

Item
Lithium Grease
Net Weight
120 lb
Container Type
Drum
Color
Gray
Flash Point
392 Degrees F
For Use On
Agricultural Equipment, Construction Equipment, Logging Equipment, Marine Equipment, Mining Equipment (Heavy Duty Top Loaders), Off-Road Trucks, Off-Shore Drilling Equipment, Oil Field Equipment, Rock Crushers, Shovels
Specific Gravity
0.93
Standards
NLGI Certification GC-LB
Viscosity @ 100 Deg F
2,130 SUS
Timken OK Load
70
Type
Grease
Appearance
Liquid
Series
Mining & Construction
Dropping Point
550 Degrees F
Features
Protects Wrist Pins and Booms from Wear, Provides Excellent Shock Loading Protection, Works in the Most Adverse Operating Conditions
Viscosity (SUS @ 100 F)
2,130 SUS
Product Form
Liquid
Thickener Type
Lithium
NLGI Viscosity Grade
2
Viscosity @ 100 Deg C
2,130 SUS
Product Type
Grease
ISO Viscosity Grade
460
Resistance Properties
Water Resistant
Application
Construction, Heavy Duty Mining
Odor
Petroleum

Description

Lithium Grease, Product Type Grease, Series Mining & Construction, Container Type Drum, Container Size 120 lb, For Use On Agricultural Equipment, Construction Equipment, Logging Equipment, Marine Equipment, Mining Equipment (Heavy Duty Top Loaders), Off-Road Trucks, Off-Shore Drilling Equipment, Oil Field Equipment, Rock Crushers, Shovels, ISO Viscosity Grade 460, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 2,130 SUS, Standards NLGI Certification GC-LB, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.