Zoro Homepage

Lithium Grease, 120 lb, Drum, Red

  • Mfr # 10028

  • Zoro # G716249912


product price: $1,156.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Net Weight
120 lb
Container Size
120 lb
Container Type
Drum
Color
Red
For Use On
Agriculture, Automotive and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10028
Zoro #
G716249912
UPC #
049807100285
Country of Origin
United States

Dimensions

Container Size
120 lb
Size
120 lb

Details

Item
Lithium Grease
Net Weight
120 lb
Container Type
Drum
Color
Red
For Use On
Agriculture, Automotive and Industrial
Specific Gravity
0.90
Standards
NLGI Certification GC-LB
Appearance
Solid
Resistance Properties
Water Resistant
Application
Agricultural, Automotive, Industrial
Viscosity @ 100 Deg F
1,000 SUS
Thickener Type
Lithium
Viscosity (SUS @ 100 F)
1,000 SUS
Timken OK Load
60
Product Form
Solid
Odor
Mild Petroleum
Series
Red "N" Tacky
NLGI Viscosity Grade
2
Product Type
Grease
Dropping Point
540 Degrees F
Type
Grease
Viscosity @ 100 Deg C
19 cSt

Description

Lithium Grease, Product Type Grease, Series Red In.N In. Tacky, Container Type Drum, Container Size 120 lb, For Use On Agriculture, Automotive and Industrial, NLGI Viscosity Grade 2, Thickener Type Lithium, Viscosity @ 100 Deg F 1,000 SUS, Standards NLGI Certification GC-LB, Color Red, Product Form Solid, Dropping Point 540 Degrees F, Net Weight 120 lb, Odor Mild Petroleum, Resistance Properties Water Resistant, Specific Gravity 0.90, Timken OK Load 60, Viscosity @ 100 Deg C 19 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.