Zoro Homepage

Lithium Grease, 2.5 oz, Packet, Red

  • Mfr # 10676

  • Zoro # G013171565


product price: $4.59
/ea
Sold in multiples of 192 for $881.28

Key Features

Net Weight
2.5 oz
Container Size
2.5 oz
Container Type
Packet
Color
Red
For Use On
Agriculture, Automotive and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10676
Zoro #
G013171565
UPC #
049807106768
Country of Origin
United States

Dimensions

Container Size
2.5 oz
Size
2.5 oz

Details

Item
Lithium Grease
Net Weight
2.5 oz
Container Type
Packet
Color
Red
For Use On
Agriculture, Automotive and Industrial
Specific Gravity
7.66 lb/gal
Application
Agricultural, Automotive, Industrial
Product Form
Liquid
Dropping Point
380 Degrees F
Viscosity @ 100 Deg F
200 SUS
Product Type
Grease
Appearance
Solid
Timken OK Load
50
Type
Tacky
Odor
Characteristic Petroleum
Series
Red "N" Tacky
Features
Eliminate Greasy Mess on Chassis and Air Hoses
Thickener Type
Lithium

Description

Lithium Grease, Product Type Grease, Series Red In.N In. Tacky, Container Type Packet, Container Size 2.5 oz, For Use On Agriculture, Automotive and Industrial, Thickener Type Lithium, Viscosity @ 100 Deg F 200 SUS, Color Red, Product Form Liquid, Dropping Point 380 Degrees F, Features Eliminate Greasy Mess on Chassis and Air Hoses, Net Weight 2.5 oz, Odor Characteristic Petroleum, Specific Gravity 7.66 lb/gal, Timken OK Load 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.