This item is Discontinued.

Lucas Oil Marine Sae 15W-40 Cj-4 Oil, 1x1/55 gal 10807

Marine Sae 15W-40 Cj-4 Oil, 1x1/55 gal (Discontinued)

  • Mfr # 10807
  • Zoro # G303457133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10807
Zoro #
G303457133
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Marine Sae 15W-40 Cj-4 Oil,1x1/55 gal
SAE Grade
15W-40

Description

Marine Sae 15W-40 Cj-4 Oil,1x1/55 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.