Oil

  • Mfr # 10288

  • Zoro # G923523256


product price:  $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10288
Zoro #
G923523256
UPC #
049807102883
Country of Origin
United States

Description

Oil, Series Magnum, Container Size 5 gal, Compatible Vehicle Type Diesel Trucks, Heavy Duty Trucks, Medium Duty Trucks, Pickup Trucks, Trucks, Base Formulation Synthetic, SAE Viscosity Grade 15W-40, Dexos Rating Not Rated, Standards Cummins Engine Standard CES20086, Biodegradable Not Biodegradable, Additives Included Oxidation Inhibitors, Corrosion Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Pail

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.