Oil
- Mfr # 10589
- Zoro # G223524106
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Standards
AGMA
Container Size
5 gal
Manufacturer Specifications
ISO 220
Container Type
Pail
Base Formulation
Conventional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10589
- Zoro #
- G223524106
- UPC #
- 049807105891
- Country of Origin
- United States
- Standards
- AGMA
- Manufacturer Specifications
- ISO 220
- Container Type
- Pail
- Base Formulation
- Conventional
- SAE Viscosity Grade
- Not Specified
- Transmission Type
- Manual Transmissions
- Additive Included
- Corrosion and Oxidation Protection, Rust
- Viscosity Index
- 95
- Item
- Oil
- Series
- Industrial Gear Oil
- Features
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
- Transmission Fluid Type
- MTF
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Description
Oil, Transmission Fluid Type MTF, Container Type Pail, Container Size 5 gal, Series Industrial Gear Oil, Transmission Type Manual Transmissions, Viscosity Index 95, Standards AGMA, Base Formulation Conventional, SAE Viscosity Grade Not Specified, Manufacturer Specifications ISO 220, Additives Included Corrosion and Oxidation Protection, Rust, Features Designed to Withstand Heavy Loads, Extreme Pressure Protection, Highest Quality Base Oils, They Provide Excellent Shock Loading Properties
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.