Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10131
Zoro #
G0481941
UPC #
-
Country of Origin
Unknown
Dimensions
Container Size
1 gal.
Size
1 gal
Size/Net Weight
8.25
Details
Item
Oil Stabilizer
Type
Synthetic
Viscosity (SUS @ 100 F)
6200
Viscosity Index
110
Color
Amber
Appearance
Cloudy
Boiling Point (F)
Greater Than 500
Application
Engine
Flash Point (F)
470
Sub-Category
Oil Additives
Specific Gravity
0.8956
Container Type
Bottle
Pour Point (F)
-4
Description
Oil Stabilizer, Container Type Bottle, Color Amber, Standards -, Specific Gravity 0.8956
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.