Sae 20W-50 Hot Rod Oil, 1x1/55 gal Dru

  • Mfr # 11028

  • Zoro # G402747807


product price:  $2,218.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Container Size
55 gal
SAE Grade
20W-50
SAE Grade - Engine and Motor Oils
20W-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11028
Zoro #
G402747807
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Sae 20W-50 Hot Rod Oil,1x1/55 gal Dru
SAE Grade
20W-50
SAE Grade - Engine and Motor Oils
20W-50

Description

Sae 20W-50 Hot Rod Oil,1x1/55 gal Dru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.