Sae 5W-30 Motor Oil, 1x1/55 gal Drum

  • Mfr # 10479

  • Zoro # G402747531


product price: $1,190.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Container Type
drum
SAE Grade
5W-30
Container Size
55 gal
SAE Grade - Engine and Motor Oils
5W-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10479
Zoro #
G402747531
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
motor oil
Container Type
drum
SAE Grade
5W-30
SAE Grade - Engine and Motor Oils
5W-30

Description

Sae 5W-30 Motor Oil,1x1/55 gal Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.