Zoro Homepage

Synthetic Oil Booster, Clear, 1 qt.

  • Mfr # 10130

  • Zoro # G5573018


product price: $21.79
/ea

Key Features

Container Size
32 fl oz
Container Type
Bottle
Series
Synthetic Oil Stabilizer
pH Value
Not Specified
Flash Point
425 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10130
Zoro #
G5573018
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 fl oz
Size
1 qt

Details

Item
Synthetic Oil Booster
Container Type
Bottle
Series
Synthetic Oil Stabilizer
pH Value
Not Specified
Flash Point
425 Degrees F
Specific Gravity
0.85
Base Oil
Mineral
Flash Point (F)
425 Degrees F
pH
Not Specified
Color
Clear
Application
Protect New and Used Heavy Duty and High Performance Transmissions, Gear Boxes and Engines
Boiling Point (F)
500 Degrees F
Sub-Category
Additive
Lubricant NSF Rating
Not Rated
Features
Eliminates Dry Starts, Increase Oil Life by at least 50%, Increases Power and Miles per Gallon, Raises Oil Pressure, Reduces Oil Consumption
Standards
ASTM
NSF Rating
Not Rated
Compatible Fluid Type
Diesel Fuel, Gasoline
Product Form
Liquid
Compatible Vehicle Type
Motorcycles
Product Type
Oil Additive
Boiling Point
500 Degrees F
Additive Included
Synthetic Oil Stabilizer
Compatible Engine Type
Diesel Engines, Gasoline Engines

Description

Synthetic Oil Booster, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Gasoline Engines, Boiling Point 500 Degrees F, Color Clear, Standards ASTM, Compatible Fluid Type Diesel Fuel, Gasoline, Product Form Liquid, Additives Included Synthetic Oil Stabilizer, Compatible Vehicle Type Motorcycles, Features Eliminates Dry Starts, Increase Oil Life by at least 50 Percent, Increases Power and Miles per Gallon, Raises Oil Pressure, Reduces Oil Consumption

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.