Synthetic Sae 0W-40 Motor Oil, 1x1/55 Gal

  • Mfr # 10215

  • Zoro # G002747535


product price:  $2,398.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
0W-40
Container Size
55 gal
SAE Grade - Engine and Motor Oils
0W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10215
Zoro #
G002747535
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
motor oil
SAE Grade
0W-40
SAE Grade - Engine and Motor Oils
0W-40

Description

Synthetic Sae 0W-40 Motor Oil,1x1/55 Gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.