Zoro Homepage

Tacky Grease, 35 lb, Pail, Red

  • Mfr # 10027

  • Zoro # G616249913


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Net Weight
35 lb
Container Size
35 lb
Container Type
Pail
Color
Red
For Use On
Agriculture, Automotive and Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027
Zoro #
G616249913
UPC #
049807100278
Country of Origin
United States

Dimensions

Container Size
35 lb
Size
35 lb

Details

Item
Tacky Grease
Net Weight
35 lb
Container Type
Pail
Color
Red
For Use On
Agriculture, Automotive and Industrial
Specific Gravity
0.90
Standards
NLGI Certification GC-LB
Product Type
Grease
Product Form
Solid
Timken OK Load
60
Resistance Properties
Water Resistant
Odor
Mild Petroleum
Viscosity @ 100 Deg F
1,000 SUS
Series
Red "N" Tacky
Application
Agricultural, Automotive, Industrial
Appearance
Solid
Thickener Type
Calcium Sulfonate
Viscosity @ 100 Deg C
19 cSt
Viscosity (SUS @ 100 F)
1,000 SUS
NLGI Viscosity Grade
2
Type
Grease
Dropping Point
540 Degrees F

Description

Tacky Grease, Product Type Grease, Series Red In.N In. Tacky, Container Type Pail, Container Size 35 lb, For Use On Agriculture, Automotive and Industrial, NLGI Viscosity Grade 2, Thickener Type Calcium Sulfonate, Viscosity @ 100 Deg F 1,000 SUS, Standards NLGI Certification GC-LB, Color Red, Product Form Solid, Dropping Point 540 Degrees F, Net Weight 35 lb, Odor Mild Petroleum, Resistance Properties Water Resistant, Specific Gravity 0.90, Timken OK Load 60, Viscosity @ 100 Deg C 19 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.