
10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black
Mfr # LEXSF11B40
Zoro # G9241030
product price: $61.45
/eaKey Features
Watts
10 W
Lamp Type
Flood Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LEXSF11B40
Zoro #
G9241030
UPC #
5015056600192
Country of Origin
China
Details
Watts
10 W
Lamp Type
Flood Light
Description
Easy to install, no need for wires, fit and forget High efficiency solar cell for zero electricity cost and 100% savings Easy to adjust mounting bracket allows wall or post top mounting. Adjustable angle of the solar panel and LEDs allow precise mountings. Single PIR motion sensor triggers illumination upon detection. Sensor operates 90 degrees and up to 19feet (8metres) away. LEXSF11B40 "- 1080Lms, 10W, CCT 4000K, IP65 - Full & Dimmed Modes - 1-8m PIR detection range - Auto ON at night & Auto OFF at day - Adjustable Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.