Zoro Homepage

5W Solar Guardian PIR Wall Light, 550lm, 4000K, IP65, Black

  • Mfr # LEXSF6B40

  • Zoro # G9241012


product price: $29.89
/ea

Key Features

Watts
5 W
Lamp Type
Flood Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEXSF6B40
Zoro #
G9241012
UPC #
5015056603100
Country of Origin
China

Details

Watts
5 W
Lamp Type
Flood Light

Description

Easy to install, no need for wires, fit and forget High efficiency solar cell for zero electricity cost and 100% savings Easy to adjust mounting bracket allows wall or post top mounting. Adjustable angle of the solar panel and LEDs allow precise mountings. Single PIR motion sensor triggers illumination upon detection. Sensor operates 90 degrees and up to 19feet (8metres) away LEXSF6B40 - 550Lms, 5W, CCT 4000K, IP65 - Full & Dimmed Modes - 2-6m PIR detection range - Auto ON at night & Auto OFF at day - Adjustable Mounting Bracket with Stand"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.