Zoro Homepage
This item is Discontinued.
Lucent 1-Light Brushed Bronze Instant Pendant Conversion Kit- Scavo Glass Shade LU1638692

1-Light Brushed Bronze Instant Pendant Conversion Kit- Scavo Glass Shade (Discontinued)

  • Mfr # LU1638692
  • Zoro # G703969083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU1638692
Zoro #
G703969083
UPC #
752516178338
Country of Origin
China

Description

Scavo glass shade with traditional lamp cup in brushed bronze finish. Instant Pendant Light includes everything you need to change your 4 - 6.5 inch (120V) recessed lights to stylish hanging pendant lights in minutes. Screws in like a light bulb. Simple locking ring attaches shade to lamp cup and 4 feet of black cord which wraps around spindle and sits in recessed light fixture hidden by cover plate.

Specifications
  • Dimensions: 9.45" H x 9.45" W x 48"" L
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.