Zoro Homepage

2 in. Square Eyeball LED Downlight, Oil Rubbed Bronze - 3000K

  • Mfr # LU394192

  • Zoro # G616054708


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU394192
Zoro #
G616054708
UPC #
661541997596
Country of Origin
China

Description

NICOR’s D-Series luminaries offer a comprehensive family of LED downlight fixtures that complement one another no matter your design space needs. The new 2in. family packs a punch with its small elegant design along with its high lumen output. Not only does this family work perfect for accent and task lighting but the lighting output allows you to bring general ambient lighting into a space with a very small architectural exposure. From LED color rendering and trim finishes to fixture performance this series is a perfect choice for commercial retail institutional and residential applications. Features -Requires NICOR 2 inch Recessed Housing -Energy Star Rated Uses less than 10 Watts -Dimmable down to 10% -LED Light Adjusts up to 30° to provide a lighting scheme -For IC-Rated Airtight New Construction application use Housing Model 12200A-LED -For Non-IC Rated New Construction application use Housing Model 12201-LED -For Remodel applications use Housing Model 12202R-LED -Lifetime Rated at over 35 000 hours -90+ CRI and R9 Over 50 Specifications - Color: Oil Rubbed Bronze - Size: 2in. - Finish: Powder Coat - Primary Piece Material: Cast Aluminum - Secondary Piece Material: Cast Aluminum - Usage: Residential & Commercial - Certification: UL/CUL - Energy Star: Yes - Voltage: 120V - Wattage: 8.6W - Lumens Actual: 695.8 - Wattage Equivalent: 60W - Dimmable: Yes - Light Source: LED - Color Temperature: 3000K - CRI: 92.3 - Bulbs Included: Yes - Shape: Square - Recommended Bulb Type: LED - Adapter & Bulb Base: Ideal - Dimension: 3in. W x 3in. L x 1.9in. D - Weight: 0.32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.