Zoro Homepage

22 in. Plug-In LED Under Cabinet Light Strip; White - 700 Lumen

  • Mfr # LU1678390

  • Zoro # G903785766


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU1678390
Zoro #
G903785766
UPC #
769593038073
Country of Origin
China

Description

The CTRO2-L22W Citro 22-inch LED Strip Light is the perfect way to add illumination to any space. The slim 3/4 inch profile works great under a cabinet over a workspace or in a closet. This fixture has a frosted diffuser and provides 700 lumens of warm white light wherever you need it. Easy Diy plug-in installation with the included mounting hardware and 5 foot power cord. The included 8 inch linking cord allows for multiple units to be powered by a single outlet. Operates with an in-line on/off switch. This LED strip is dimmable by plugging the unit into an external dimmer fixture.

Specifications
  • Color: White
  • Length: 22 in.
  • Powered By: Plug-In
  • Light Source: LED
  • Lumen: 700 Lumen
  • Width: 22 in.
  • Wattage: 10 watts
  • Voltage: 120V
  • Maximum Number of Linked Fixtures: 12
  • Mounting Method: Screws
  • Linkable: Yes
  • Style: Slim
  • Weight: 0.65 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.