Zoro Homepage

4 in. Albalite Shower Trim, Oil Rubbed Bronze

  • Mfr # LU395184

  • Zoro # G215879269


product price: $42.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU395184
Zoro #
G215879269
UPC #
661541997404
Country of Origin
China

Description

Add a touch of style to your shower with NICOR’s wet location rated Lexan shower trims. This trim also features an Albalite lens which has a diffuser designed to soften and direct the light. This six-inch trim will bring a smooth and beautiful light into a shower. Can also be used in general bathroom lighting closets and covered patios. Use with NICOR’s 19024A18 housing. Features -Use with 4 in. Housings Specifications - Color: Oil Rubbed Bronze - Size: 4in. - Finish: Powder Coat - Primary Piece Material: Aluminum - Secondary Piece Material: Albalite Glass - Usage: Residential - Certification: ETL - Energy Star: No - Voltage: 120V - Wattage: 75W - Light Source: Incandescent - Bulbs Included: No - No of Bulbs: 1 - Recommended Bulb Type: PAR20/R20 - Adapter & Bulb Base: Medium/E26 - Dimension: 5in. W x 5in. L x 2in. D - Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.