Zoro Homepage

4 in. LED Surface Mount Retrofit, White - 3000K

  • Mfr # LU772627

  • Zoro # G915762397


product price: $26.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU772627
Zoro #
G915762397
UPC #
753153147749
Country of Origin
China

Description

The DLS4 Surface Mount Retrofit Downlight can be installed into a 4-inch housing or a 4/0 Junction Box.Simply remove the twist lock diffuser and set your included captive screws.It’s that quick! The DLS4 downlight can be installed directly into 4-inch recessed housings using the includes friction mounting clips.The DLS4 with Integrated LED Driver is a very flexible lighting solution for both retrofit and new construction applications alike.Features.High performance LED's that put out 659 Lumens at 94 CRI and an R9 rating of 62.Low profile driver allows for surface mount installation in a 4/O Junction box or a 4in housing.Dimmable to less than 10% with standard TRIAC dimmers.Connects to power with the included Edison Socket Adapter or IDEAL Connector.Twist lock diffuser allows for easy removal during installation.Die cast aluminum trim routes heat away from electrical components.Thermally protected high efficiency driver standard.Slotted mounting holes for 4/0 Junction box installation and friction clips for 4 inch housing installation.Reported lifetime rated for greater than 60 000 hours Specifications.Color: White.Size: 4in.Finish: Powder Coat.Primary Piece Material: Die Cast Aluminum.Secondary Piece Material: Polycarbonate.Usage: Residential.Certification: ETL.Energy Star: Yes.Voltage: 120V.Wattage: 9.4W.Lumens Actual: 659.Wattage Equivalent: 65W.Dimmable: Yes.Light Source: LED.Color Temperature: 3000K.CRI: 94.Bulbs Included: Yes.Recommended Bulb Type: LED.Adapter & Bulb Base: E26 & Ideal.Dimension: 5.35in W x 5.35in L x 1.75in D.Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.