Zoro Homepage

4 In. Low-volt White Gimbal Ring

  • Mfr # LU100301

  • Zoro # G215812501


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU100301
Zoro #
G215812501
UPC #
654204463477
Country of Origin
China

Description

Features -Type - Gimbal Ring Trim -Uses one 50 watt maximum 12 volt MR16 lamp -Trim only - Bulbs and housing are not included -UL listed for dry locations -Finish - White -Trim Size - 4 in. -Dimension - 5 x 5 x 1.25 in. -Item Weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.