Zoro Homepage

6 in. IC-Rated LED Housing, Neutral

  • Mfr # LU388212

  • Zoro # G916054682


product price: $25.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU388212
Zoro #
G916054682
UPC #
661541997664
Country of Origin
China

Description

This NICOR 17014AR-LED-ID is an Aluminum 6-inch Remodel LED Housing designed for 6 inch LED Recessed Downlights and LED Retrofits. The Airtight and Insulation Contact Rated Housing helps keep your home insulated and Energy Efficient. It features a universal IDEAL connector that allows for quick snap-in connection to NICOR LED downlights and helps improve light efficiency and quality. It’s suitable for residential and commercial applications and features Integral Thermal Guards that protect against Overheating. The 17014AR-LED-ID is also Wet Location Rated when used with Wet Location Rated Downlights and Trims. The housing adjusts from 0.5in. to 1.5in. to accommodate ceiling drywall thickness and its 5.75in. height allows it to be used in 2in. x 6in. joist construction. Features -Remodel Housing Deisgned for LED Recessed Downlights -Designed for 6-inch LED Retrofit Downlights -Line Voltage 20-Watt Maximum Wattage -Aluminum construction provides greater heat dissipation -IC rated & Suitable for direct contact with insulation -Provides additional insulation and energy efficiency to your home -Equipped with an IDEAL adapter for quickly installing LED Downlights -Supplied with three push-in wire connectors -5 3/4 height allows use in 2 x 6 joist construction -Listed for through-branch circuit wiring and includes several 3/4 knockouts Specifications - Color: Neutral - Size: 6in. - Finish: Neutral - Primary Piece Material: Aluminum - Usage: Residential - Certification: UL/CUL - Energy Star: No - Voltage: 120V - Wattage: 150W - Light Source: LED - Bulbs Included: No - No of Bulbs: 1 - Recommended Bulb Type: LED - Adapter & Bulb Base: Ideal - Dimension: 6.8in. W x 11.25in. L x 5.75in. D - Weight: 1.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.