Zoro Homepage

6 in. Shallow LED Housing for New Construction Applications - Natural

  • Mfr # LU394211

  • Zoro # G516054693


product price: $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU394211
Zoro #
G516054693
UPC #
661541998746
Country of Origin
China

Description

Features -IDEAL connections that allow for quick snap-in connection of D-series LED downlights -Suitable for new construction in residential and commercial applications IC rated -Suitable for direct contact with insulation Specifications - Color: Natural - Primary Piece: Housing/Frame - Voltage: 120V - Wattage: 50W - Light Source: LED - Bulb Included: No - Dimension: 10.25 H x 5.5 W x 14.25 L - Weight: 2.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.