Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Trim for CLR8 Downlight, Black

  • Mfr # LU660394

  • Zoro # G315879305


product price: $33.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU660394
Zoro #
G315879305
UPC #
661541997428
Country of Origin
China

Description

Designed for both new construction and retrofit applications the CLR Series can be installed directly into drywall a ceiling grid or an existing 6in. or 8in. CFL mounting frame with its spring loaded retention tabs and a J-box cable connection. Offering a full range of dimming from 0-10 volts the base fixture is white but has Trim making it adaptable to most any environment. The versatility of this light source is perfect for commercial applications such as educational and governmental facilities retail and grocery lighting offices or hospitality. Features -Trim for CLR8 Downlight Specifications - Color: Black - Size: 8in. - Finish: Metallic - Usage: Commercial & Residential - Dimension: 9.45in. W x 9.45in. L x 0.1in. D - Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.