Zoro Homepage

D-Series 4 in. 3000K Dimmable LED Square Retrofit Kit - White

  • Mfr # LU100314

  • Zoro # G615762369


product price: $63.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LU100314
Zoro #
G615762369
UPC #
654204463606
Country of Origin
China

Description

The DLQ4 from NICOR is a 4 in. square trim LED downlight that is ideal for both retrofit and new construction alike. Designed to boost energy efficiency the LED light engine draws only 10.5 watts while achieving a light output to over 680 lumens. With a 95+ CRI rating and an R9 value greater than 50 the DLR56 is among the highest rated products in terms of light output-quality and efficiency. Features -Finish - White -Die cast aluminum trim routes heat away from electrical components -Low profile high efficiency integrated driver -Polystyrene diffuser and reflector cone create a uniform light distribution that reduces glare -Dimmable to 10% with most standard dimmers -Thermally protected high efficiency driver standard -Operating temperature rating of 0°F to 120°F -18°C - 49°C -LM-79 LM-80 testing performed in accordance with IESNA standards -Quick and easy installation with a screw-in Edison base -Wet location rated -Meets industry standards like Title 24 and CEC -Length - 4.90 in. -Width - 4.90 in. Specification -Input Voltage - 120 V -LPW - 65 -CCT - 1 K -CRI - 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.