Zoro Homepage

Kid's muff active white- HearMuff Trio

  • Mfr # LA-KIDS-AM-WH

  • Zoro # G6785909


product price: $59.95
/ea

Key Features

Material
Plastic
Weight
2
Includes
HearMuff, Batteries
Length
8.5
Width
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA-KIDS-AM-WH
Zoro #
G6785909
UPC #
812944023492
Country of Origin
China

Dimensions

Length
8.5
Width
8.5
Height
3.5

Details

Color
White
Material
Plastic
Weight
2
Includes
HearMuff, Batteries

Description

Lucid Audio’s Kids HearMuffs Trio is our most advanced hearing protection for children ages 5 to 10. Active compression of sounds AND the unique ability to let in outside voices so you can speak with your child and they can fully engage safely and comfortably. Options include Protect only and Conversation Mode allowing voices to be heard while compressing potentially harmful noises to comfortable levels. Kids HearMuffs Trio can also be used as headphones at any time and in any mode with its intuitive design featuring an external audio port. Simply connect an external device via the included 3.5mm Audio Cable, no power or batteries required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.