Shop LUCIDA SURFACES
See all product information
Create Account
Lucida BaseCore Stone 18x18 in. 12mil Waterproof Peel and Stick Vinyl Tile Flooring, 45 sq.ft./20pc
- Mfr # BC-992
- Zoro # G323956456
product price:Â
$
74.25
/ea
Key Features
Length
18 in
Thickness
2 mm
Height
0.35 in
Finish
Textured
Application
Peel and Stick
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-992
- Zoro #
- G323956456
- UPC #
- 810051959048
- Country of Origin
- Thailand
- Item
- Vinyl Flooring
- Finish
- Textured
- Application
- Peel and Stick
- Color
- Grey
- Material
- Vinyl
Dimensions
- Length
- 18 in
- Thickness
- 2 mm
- Height
- 0.35 in
- Size
- 18" W x 18" L
- Width
- 18 in
Description
BaseCore is a next-level DIY peel-and-stick flooring collection featuring wood-look planks, stone-look tiles, and mix-and-match hexagon tiles for quick home upgrades with no special tools needed. Built for everyday residential use, it features a 12 mil wear layer, 2X UV coat, and a slim 2mm profile for reliable protection and easy installation. This stone pattern option features 18" x 18" tiles with a matte finish and smooth texture for a clean, modern look that's simple to maintain. Each box includes 20 tiles, covering 45 sq. ft., ideal for refresh projects and multi-room installs, with a box weight of approximately 35 lbs for easy handling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.