Lucida GlueCore Stone Boulder 18x36 in. 20mil Waterproof Vinyl Plank Flooring, 54 sq.ft./12pc
- Mfr # GE-8023
- Zoro # G023956459
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Vinyl
Thickness
2.5 mm
Size
18" W x 36" L
Application
Glue Down
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE-8023
- Zoro #
- G023956459
- UPC #
- 810051958133
- Country of Origin
- Thailand
- Material
- Vinyl
- Item
- Vinyl Flooring
- Application
- Glue Down
- Color
- Grey
- Finish
- Textured
Dimensions
- Thickness
- 2.5 mm
- Size
- 18" W x 36" L
- Length
- 36 in
- Width
- 18 in
- Height
- 0.35 in
Description
Lucida Surfaces GlueCore ESSENTIAL Glue-Down Luxury Vinyl Tile delivers dependable performance, comfort, and refined style in a slim 2.5mm profile with a durable 20 mil wear layer. Each 18" x 36" tile offers a modern stone-look format ideal for kitchens, bathrooms, lobbies, and open-plan spaces, with a lightly embossed texture and matte finish protected by advanced GrapheneV Protection against scratches, stains, and wear. Designed for glue-down installation, it provides excellent stability for large rooms and continuous layouts. Each carton includes 12 tiles, covers 54 sq. ft., and weighs 46.3 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.