Shop LUCIDA SURFACES
See all product information
Create Account
Lucida GlueCore Wood Frisco 7x48 in. 20mil Waterproof Vinyl Plank Flooring, 42 sq.ft./18pc
- Mfr # GE-8007
- Zoro # G223956464
product price:Â
$
91.99
/ea
Key Features
Thickness
2.5 mm
Application
Glue Down
Material
Vinyl
Color
Brown
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GE-8007
- Zoro #
- G223956464
- UPC #
- 810051958805
- Country of Origin
- Thailand
- Application
- Glue Down
- Material
- Vinyl
- Item
- Vinyl Flooring
- Color
- Brown
- Finish
- Wood
Dimensions
- Thickness
- 2.5 mm
- Width
- 7 in
- Length
- 48 in
- Size
- 7" W x 48" L
- Height
- 0.1 in
Description
Lucida Surfaces GlueCore ESSENTIAL Glue-Down Luxury Vinyl Plank combines durability, comfort, and style in a slim 2.5mm profile with a tough 20 mil wear layer. Each 7" x 48" plank features embossed wood grain texture and a matte finish for a realistic hardwood look, protected by advanced GrapheneV Protection against scratches, stains, and everyday wear. Designed for glue-down installation, it offers excellent stability in large, open, and multi-room layouts. Each box includes 18 planks, covering 42 sq. ft., and weighs 34.83 lbs. GlueCore ESSENTIAL delivers dependable strength and elevated style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.