Shop LUCIDA SURFACES
See all product information
Create Account
MaxCore Pro Sierra Oak 20 MIL 7.3x48 in. Waterproof Vinyl Plank Flooring, 24.5 sq.ft./case
- Mfr # MP-812
- Zoro # G423956462
product price:Â
$
75.89
/ea
Key Features
Thickness
5 mm
Length
48 in
Color
Medium Brown
Material
Vinyl
Size
7.31" W x 48" L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-812
- Zoro #
- G423956462
- UPC #
- 810051958072
- Country of Origin
- Thailand
- Item
- Vinyl Flooring
- Color
- Medium Brown
- Material
- Vinyl
- Application
- Click Lock
- Finish
- Textured
Dimensions
- Thickness
- 5 mm
- Length
- 48 in
- Size
- 7.31" W x 48" L
- Height
- 0.35 in
- Width
- 7.31 in
Description
Lucida's MaxCore PRO click-lock vinyl flooring brings the timeless look of natural wood to any room in eight wood options, with micro-beveled edges, matte finish, and realistic wood-grain texture. 100% waterproof with an IXPE sound-reduction underlayment, ideal for kitchens, bathrooms, and basements. A virgin premium core topped with a 20 mil wear layer, 4X UV coating, and urethane/ceramic bead finish resists scratches and abrasion in high-traffic areas. Planks interlock on all four sides for easy installation on nearly any surface. Each plank measures 5mm thick x 7 5/16" W x 48" L, with 10 planks per box covering 24.5 sq. ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.