MaxCore XL Beechwood 22 MIL 9x60 in. Waterproof Click Lock Vinyl Plank Flooring, 22.58 sq.ft./case
- Mfr # MXL-4004
- Zoro # G523956461
product price:Â
$
86.25
/ea
Key Features
Width
9 in
Length
60 in
Height
0.35 in
Finish
Textured
Application
Click Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXL-4004
- Zoro #
- G523956461
- UPC #
- 810051958386
- Country of Origin
- Thailand
- Item
- Vinyl Flooring
- Finish
- Textured
- Application
- Click Lock
- Color
- Beige
- Material
- Vinyl
Dimensions
- Width
- 9 in
- Length
- 60 in
- Height
- 0.35 in
- Thickness
- 6.5 mm
- Size
- 9" W x 60" L
Description
MaxCore XL Waterproof Vinyl Plank Flooring features extra-large 9" x 60" planks with embossed wood grain texture, painted bevel edges, and a matte finish for an authentic hardwood look. Built with a durable 22 mil wear layer and 6.5mm thickness, it resists scratches and water for lasting performance in residential and light commercial spaces. Easy click-lock installation creates a floating floor with no glue required. Each box includes 6 planks, covering 22.58 sq. ft., and weighs 52 lbs. MaxCore XL delivers the beauty of wide-plank hardwood with the durability of vinyl.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.