
Sample - VistaLuxe Astra Waterproof Glue-Down Luxury Vinyl Flooring - 3 in. W x 6 in. L
Mfr # VL1001SMP
Zoro # G016375922
product price: $0.15
/ea
Sold in multiples of 50 for $7.50
Key Features
Size
3" W x 6" L
Length
6 in
Thickness
2.5mm
Color
Beige
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VL1001SMP
Zoro #
G016375922
UPC #
810051959321
Country of Origin
United States
Dimensions
Size
3" W x 6" L
Length
6 in
Thickness
2.5mm
Width
3 in
Details
Color
Beige
Material
Vinyl
Finish
Textured
Application
Glue Down
Item
Vinyl Flooring
Collection
Astra
Description
- Sample of VistaLuxe Healthcare Flooring – This listing is for one sample piece only, allowing you to evaluate color, texture, and finish before ordering a full box.
- Preview GrapheneX Protection – Test the advanced scratch and stain resistance of our exclusive GrapheneX surface—ideal for hospitals, clinics, and high-traffic areas.
- Authentic Wood-Look Sample – Experience the smooth, embossed beige wood grain design with a matte finish that mimics natural hardwood with LVT durability.
- Check Fit & Feel Before You Commit – Use this luxury vinyl plank sample to check color accuracy and compatibility with your design or lighting before purchasing full cases.
- Made in USA Quality Assurance – VistaLuxe samples represent our full line of premium, American-made commercial vinyl flooring backed by industry-leading warranties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.