Sample - VistaLuxe Eclipse Waterproof Glue-Down Luxury Vinyl Flooring - 3 in. W x 6 in. L

  • Mfr # VL1007SMP

  • Zoro # G716375925


product price:  $0.15
/ea
Sold in multiples of 50 for $7.50

Key Features

Material
Vinyl
Application
Glue Down
Collection
Eclipse
Size
3" W x 6" L
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL1007SMP
Zoro #
G716375925
UPC #
810051959383
Country of Origin
United States

Dimensions

Size
3" W x 6" L
Length
6 in
Thickness
2.5mm
Width
3 in

Details

Material
Vinyl
Application
Glue Down
Collection
Eclipse
Color
Grey
Finish
Textured
Item
Vinyl Flooring

Description

  • Sample of VistaLuxe Healthcare Flooring – This listing is for one sample piece only, allowing you to evaluate color, texture, and finish before ordering a full box.
  • Preview GrapheneX Protection – Test the advanced scratch and stain resistance of our exclusive GrapheneX surface—ideal for hospitals, clinics, and high-traffic areas.
  • Authentic Wood-Look Sample – Experience the smooth, embossed beige wood grain design with a matte finish that mimics natural hardwood with LVT durability.
  • Check Fit & Feel Before You Commit – Use this luxury vinyl plank sample to check color accuracy and compatibility with your design or lighting before purchasing full cases.
  • Made in USA Quality Assurance – VistaLuxe samples represent our full line of premium, American-made commercial vinyl flooring backed by industry-leading warranties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.