
VistaLuxe Eclipse 20 MIL x 6 in. W x 48 in. L Glue Down Vinyl Plank Flooring 36 sq. ft./case
Mfr # VL1007
Zoro # G616375933
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Thickness
2.5mm
Application
Glue Down
Size
6" W x 48" L
Material
Vinyl
Collection
Eclipse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VL1007
Zoro #
G616375933
UPC #
810051959307
Country of Origin
United States
Dimensions
Thickness
2.5mm
Size
6" W x 48" L
Width
6 in
Length
48 in
Details
Application
Glue Down
Material
Vinyl
Collection
Eclipse
Item
Vinyl Flooring
Color
Grey
Finish
Textured
Description
- Healthcare-Grade Vinyl Flooring – Specifically engineered for hospitals, clinics, and commercial interiors. Smooth surface resists moisture, bacteria, and harsh cleaning agents.
- GrapheneX Scratch & Stain Protection – Advanced multi-layer shield resists heavy foot traffic, stains, scuffs, and scratches. Ideal for medical offices, schools, and retail stores.
- Realistic Wood-Look Design – Elegant beige wood pattern with embossed grain texture and matte finish delivers the appearance of hardwood with the resilience of LVT.
- Glue Down Luxury Vinyl Plank (LVP) – Durable 2.5mm thick commercial flooring with 20mil wear layer for secure, long-lasting glue-down installation in high-traffic areas.
- Made in USA Commercial Flooring – Premium American-made LVP with trusted quality, backed by a 25-year residential and 10-year commercial warranty. Covers 36 sq. ft. per box.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.