Zoro Homepage

Badge Reel, Black/Chrome, Nylon Cord, 3/4"

  • Mfr # G424

  • Zoro # G2477802


product price: $4.59
/ea

Key Features

Type
Nylon Cord
Color
Black/Chrome
Connection
Belt Clip
Depth (In.)
3/4 in
Height (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G424
Zoro #
G2477802
UPC #
085721008375
Country of Origin
Hong Kong

Dimensions

Depth (In.)
3/4 in
Height (In.)
3 3/4 in
Width (In.)
1 5/8 in
Overall Depth
1 1/2 in
Overall Height
3 3/4 in
Retractable Cord Extended Length
24 in
Overall Width
1 5/8 in

Details

Item
Badge Holder
Type
Nylon Cord
Color
Black/Chrome
Connection
Belt Clip
For Use With
Employee ID Badges
Legend
No Legend
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Retractability
Retractable
Background Color
Black
Badge Attachment
Strap

Description

Badge Holder, Nylon Cord, Color Black/Chrome, Legend No Legend, For Use With Employee ID Badges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.