Zoro Homepage

Badge Reel, Black/Chrome, Steel Cord, 3/4"

  • Mfr # G422

  • Zoro # G2477522


product price: $9.79
/ea

Key Features

Type
Steel Cord
Color
Black/Chrome
Height (In.)
3 3/4 in
For Use With
Employee ID Badges
Width (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G422
Zoro #
G2477522
UPC #
085721008351
Country of Origin
China

Dimensions

Height (In.)
3 3/4 in
Width (In.)
1 5/8 in
Depth (In.)
3/4 in
Overall Height
3 3/4 in
Retractable Cord Extended Length
24 in
Overall Width
1 5/8 in
Overall Depth
1 1/2 in

Details

Item
Badge Holder
Type
Steel Cord
Color
Black/Chrome
For Use With
Employee ID Badges
Connection
Belt Clip
Legend
No Legend
Badge Attachment
Strap
Retractability
Retractable
Background Color
Black
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical

Description

Badge Holder, Steel Cord, Color Black/Chrome, Legend No Legend, For Use With Employee ID Badges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.