Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Chain Connectors, Silver, Brass, No. 8, Nickel Plated 100 PK

  • Mfr # 32400

  • Zoro # G5411847


product price: $6.49
/pk 100, $0.06/ea

Key Features

Type
No. 8
Material
Brass
Color
Silver
Finish
Nickel Plated
For Use With
Ball Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32400
Zoro #
G5411847
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia. (In.)
5/32 in
Overall Length (In.)
1/2 in
Overall Length
1/4 in
Overall Height
7 in
Overall Width
5 in

Details

Item
Ball Chain Connectors
Type
No. 8
Material
Brass
Color
Silver
Finish
Nickel Plated
For Use With
Ball Chain
Includes
(100) Connectors
Fits
Ball Chain
Product Type
Ball Chain Connectors
Compatible Product Type
Ball Chain

Description

Ball Chain Couplings, Number 8, Material Nickel-Plated Brass, Color Silver, Overall Length (In.) 1/2, Cable Dia. (In.) 5/32, Fits Ball Chain, For Use With Ball Chain, Includes 100 connectors, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.