Zoro Homepage

Ball Chain Coupling, Gld, Yel Brs, PK25

  • Mfr # 32025

  • Zoro # G4305052


product price: $2.89
/pk 25, $0.12/ea

Key Features

Color
Gold
Width
6 1/8 in
Material
Brass
Inside Dia.
1/8 in
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32025
Zoro #
G4305052
UPC #
085721320255
Country of Origin
United States

Dimensions

Width
6 1/8 in
Inside Dia.
1/8 in
Trade Size
#6
Fits Wire Dia.
0.125 in

Details

Item
Ball Chain Coupling
Color
Gold
Material
Brass
Finish
Brass Plated
Reusable
Reusable
Number of Fasteners
25
Tensile Strength
20 lb
Tag Fastener Type
Ball Chain Coupling
Tag Fastener Color
Gold
Tag Fastener Form
Ready to Use
Includes Coupling Link
Yes

Description

Ball Chain Coupling, Tag Fastener Type Ball Chain Coupling, Brass, Finish Brass Plated, Gold, Reusable Reusable, Tag Fastener Form Ready to Use, Fits Wire Dia. 0.125 in, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.