Zoro Homepage

Ball Chain, Silver, Steel, No. 10, Nickel Plated

  • Mfr # 32500

  • Zoro # G5411786


product price: $49.99
/ea

Key Features

Type
No. 10
Material
Steel
Color
Silver
For Use With
No. 10 Ball Chain Connectors and Couplings
Finish
Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32500
Zoro #
G5411786
UPC #
085721325007
Country of Origin
United States

Dimensions

Overall Length (In.)
1,200 in
Cable Dia. (In.)
3/16 in
Chain Diameter
3/16 in
Trade Size
No. 10
Chain Length
100 ft

Details

Item
Ball Chain
Type
No. 10
Material
Steel
Color
Silver
For Use With
No. 10 Ball Chain Connectors and Couplings
Finish
Nickel Plated
Includes
100 ft of Chain
Fits
No. 10 Connectors
Product Type
Key Chain Spool
Compatible with Manufacturer Model Number
309-332
Chain Type
Ball
Compatible Manufacturer Part Number
309-332
Compatible with Mfr. Model No.
309-332
For Use with Mfr Model Number
309-332
Compatible Manufacturer Model Number
309-332
For Use With Mfr. Model Number
309-332
Compatible with Manufacturer Model No.
309-332
Compatible Pump Manufacturer Part Number
309-332
Compatible Mfr. Model Number
309-332

Description

Ball Chain, No. 10, Material Nickel-Plated Steel, Color Silver, Overall Length (In.) 1200, Cable Dia. (In.) 3/16, Fits Number 10 Connectors, For Use With Number 10 Ball Chain Connectors and Couplings, Includes 100 ft. of chain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.