Zoro Homepage

Bead Chain Sp, Gld, Yel Brs, 100 ft.

  • Mfr # 31800

  • Zoro # G4306443


product price: $37.15
/ea

Key Features

Color
Gold
Width
6 1/8 in
Material
Brass
Length
100 ft
Wire Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31800
Zoro #
G4306443
UPC #
085721318009
Country of Origin
United States

Dimensions

Width
6 1/8 in
Length
100 ft
Wire Diameter
0.125 in
Trade Size
#6
Fits Wire Dia.
0.125 in

Details

Item
Beaded Chain Spool
Color
Gold
Material
Brass
Tag Fastener Type
Ball Chain
Reusable
Reusable
Tag Fastener Form
Bulk Pack
Finish
Brass Plated
Tag Fastener Color
Gold
Includes Coupling Link
No
Tensile Strength
20 lb

Description

Beaded Chain Spool, Tag Fastener Type Ball Chain, Brass, Finish Brass Plated, Gold, 100 ft Length, Reusable Reusable, Wire Diameter 0.125 in, Tag Fastener Form Bulk Pack, Fits Wire Dia. 0.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.