Zoro Homepage

Black Steel Key Cabinet

  • Mfr # 61100

  • Zoro # G315500032


product price: $43.99
/ea

Key Features

Depth
12.1 in
Width
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61100
Zoro #
G315500032
UPC #
85721611001
Country of Origin
China

Dimensions

Depth
12.1 in
Width
9.7 in

Description

Assembly Required: No *Brand Name: Lucky Line *Material: Steel *Number in Package: 1 *Number of Doors: 2 *Number of Drawers: *Packaging Type: Sleeve *Product Type: Key Cabinet *Color: Black *Depth: 3 *Height: 12 *Sub Brand: *Width: 9.5 Number of Hooks: 60 hook

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.