Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Steel Wire, Cap 2000 lb

  • Mfr # 4FCH9

  • Zoro # G1286467


product price: $8.39
/ea

Key Features

Material
Steel Wire
Finish
Stainless 316
Working Load Limit
2,000 lb
Snap Opening
13/32 in
Type
Load Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FCH9
Zoro #
G1286467
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 15/16 in
Eye Inside Dia.
11/16 in
Stock Thickness
5/16 in
Opening Size
13/32 in
Overall Width
1 1/2 in
Material Thickness
5/16 in

Details

Item
Connector
Material
Steel Wire
Finish
Stainless 316
Working Load Limit
2,000 lb
Snap Opening
13/32 in
Type
Load Rated
Max. Load Capacity
2000 lb
Application Restrictions
Not For Lifting
Product Type
Connecting Link
Lifting Capability
Not for Lifting
Link Type
Quick Link
Load Rating
Load Rated

Description

Connector, Load Rated, Steel Wire, Stainless 316, Max Load Capacity 2000 Lb, Eye Inside Dia. 11/16 In., Overall Length 2 15/16 In., Snap Opening 13/32 In., Stock Thickness 5/16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.